missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ PRESTO Temperature Control System

Highly precise temperature control and rapid temperature change capacity

Brand:  Julabo™ 9420801

Product Code. 15254363

  • 45970.00 € / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Julabo PRESTO™ units offer highly precise temperature control and rapid temperature change capacity, making them ideal for applications such as reactor temperature control, substance testing or temperature simulation studies. Highly efficient components permit extremely fast compensation for both exothermic and endothermic reactions. Laboratory users benefit from high flow rates, constant pressure, and a controlled build-up of pump pressure, While permanent internal monitoring and self-lubricating pumps ensure a long service life. The integrated 5.7 inch industrial touch screen displays critical operational information clearly and concisely for extra user-friendly operation.
  • For highly precise, external temperature applications
  • Rapid heating and cooling
  • Wide working temperature ranges without the need to switch fluids
  • Highest performance with small workplace footprint - space-saving design optimises space utilisation in your lab
  • Large 5.7 inch industrial color TFT touch creen
  • USB and ethernet connectivity
  • SD-Card slot
  • RS232/optional RS485/optional Profibus DP
  • Stand-by input
  • Removable venting grid for easy cleaning and removal of dust
  • Available voltage versions: 230V/50Hz, 230V/60Hz, 208V/60Hz
Specifications

Specifications

Classification III (FL) according to DIN 12876-1
65 cm
-80°C to +250°C
PRESTO™ A80
TFT Touchscreen
Ideal solution for highly precise, external temperature application
126 cm
250°C
43 cm
164 kg
Temperature Control System
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.