missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Primary Rat Cortex Neurons
Primary Rat Cortex Neurons
Brand: Gibco™ A1084001
342.32 EUR valid until 2025-06-30
Use promo code "24074" to get your promotional price.
This item is not returnable.
View return policy
Description
GIBCO™ Primary Rat Cortex Neurons are isolated from day-18 rat embryos and cryopreserved in liquid nitrogen. Each vial contains 1x10e6 cells⁄ml viable cells (post-thaw). With the cryopreserved Primary Rat Cortex Neurons (E-18), Invitrogen offers neuroscience researchers a flexible, ready-to-use, and quality alternative to acutely isolated neurons. Besides being convenience, these products are developed through vigorous internal research to afford comparable properties, such as viability and cell function, with cells that are acutely isolated. They are also highly pure cells containing minimum amount of astrocytes and other glial cells, and are with minimal lot-to-lot variability because of large single lot manufacturing. Unlike the other commercially available primary rat neurons that generally yield about 30% or lower post-thaw viability, Invitrogen cells consistently give post-thaw viability in the range of 50-80%.
Specifications
Store in liquid nitrogen, vapor-phase. | |
Neural Cells | |
Cryopreserved | |
Cortex | |
1 x 10^6 | |
1 x 106 cells |
Fetal | |
Mammalian Cell Culture | |
Rat | |
Normal | |
Rat Cortex Neuron | |
Sterility, Viability, Mycoplasma |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gibco™ Primary Rat Cortex Neurons > 1 x 106 cells
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction