Learn More
Gibco™ Primary Rat Cortex Neurons, Sprague Dawley
Gibco™ Primary Rat Cortex Neurons, Sprague Dawley, are isolated and cryopreserved from Sprague Dawley embryonic day-18 rats.
Brand: Gibco™ A36512
634.60 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Description
A flexible, ready-to-use, and quality alternative to fresh neurons, each vial contains one million cells per mL. These neurons consistently yield post-thaw viability in the range of 50–80%, have high neuronal purity, and are validated for functionality.
• High viability: post-thaw viability of 50% or greater
• High purity: greater than 90% neuronal phenotype
• Functionally validated: tested for spontaneous synchronous calcium flux and synaptic release activity
Specifications
Store in liquid nitrogen, vapor-phase. | |
Neural Cells | |
Cryopreserved | |
Cortex | |
4 x 10^6 | |
4 x 106 cells |
Fetal | |
Mammalian Cell Culture | |
Rat | |
One vial containing 4 million cells | |
Rat Cortex Neuron | |
Cell Purity, Sterility, Viability, Mycoplasma |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.