missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Pro-Loops™ Insulated Inoculating Loop Wire Holders
Click to view available options
Product Type:
Inoculating Loop Holder
Insulated Loop Holder
Length (Metric):
15.2 cm
20.3 cm
Material:
Lightweight Aluminum
Nickel-plated Brass
Unit Size:
Each
Description
- Individual loop
- Constructed of nickel-plated brass or aluminum
Specifications
Specifications
| Length (English) | 6 in. |
| Length (Metric) | 15.2 cm |
| Material | Lightweight Aluminum |
| Product Type | Inoculating Loop Holder |
| For Use With (Equipment) | Pro-Loops™ inoculating loops |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction