missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Pro-Q™ Emerald 300 Lipopolysaccharide Gel Stain Kit
Click to view available options
Quantity:
1 kit
Unit Size:
9g
Description
Molecular Probes' proprietary Pro-Q Emerald 300 and Pro-Q Emerald 488 Glycoprotein Stain Kits provide the most advanced technology available for detection of glycoproteins in gels and on blots. Gel staining is rapid and very sensitive. In less than three hours, it is possible to detect as little as 300 pg of glycoprotein per band, depending on the degree of glycosylation, making these stains at least 50-fold more sensitive than standard fuchsin staining.
Specifications
Specifications
| Detection Location | In-Blot Detection, In-Gel Detection |
| Detection Method | Fluorescence |
| Label or Dye | Pro-Q Emerald 300 |
| Product Type | Lipopolysaccharide Stain Kit |
| Product Line | PRO-Q |
| Quantity | 1 kit |
| Target Molecule | Lipopolysaccharide |
Safety and Handling
Product Identifier
- Pro-Q Emerald 300 Lipopolysaccharide Gel Stain Kit
- Danger
- Serious eye damage/eye irritation Category 1
- Oxidising solid Category 2
- Skin corrosion/irritation Category 1 B
- H272-May intensify fire; oxidiser.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P220-Keep/Store away from clothing/combustible materials.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash hands thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P370+P378-In case of fire: Use dry sand, dry chemical or alcohol-resistant foam to extinguish.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Periodic acid
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction