missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Plus Clean Room ESD High Chair with Castors
This Cleanroom Class 5 vinyl chair comes with a foot ring and brake loaded castors. Fully ergonomic, adjustable and enclosed mechanisms.
Brand: Techsit™ TS7911B/BL
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Adjustable foot ring
- Brake loaded castors
- ESD/Anti-static vinyl is easy to clean
- Fully adjustable seat height, back height and back rake
- Ergonomically designed and contoured seat and back
- 5 year guarantee includes vinyl
- BS EN61340-5-1 Conductivity: 104 to 106Ω
- Fully enclosed mechanisms
Especificaciones
Black | |
Ergonomic | |
Cleanrooms, ESD Environments | |
150 kg | |
ESD Vinyl | |
15 kg | |
500 mm | |
Yes | |
Yes | |
Yes |
Yes | |
ESD Vinyl | |
Steel | |
590 to 850 mm | |
5 Year | |
Brake Loaded Castors | |
No | |
Yes | |
Yes | |
High Bench Height |