missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ Probes for TFX 410/420 Core Thermometer Series
Precise and very robust.
Brand: Ebro Electronic™ 1341-5416
This item is not returnable.
View return policy
Description
For various applications in food, laboratory, industial use.Specifications
RoHS Directive 2011/65/EU | |
Single-use | |
30 mm | |
250 mm | |
120 mm | |
TPX 400 | |
0.105 kg | |
400°C | |
-50°C to +400°C | |
DIN IEC 584, Class 1 | |
100 mm |
3 mm | |
For bakeries, butcheries and for the food industry | |
Total or Partial | |
60 cm | |
Stainless Steel and Plastic | |
Penetration | |
With cable | |
-50°C | |
TFX 410-1, TFX 420 | |
Penetration Probe Cable, Red, Silicon Cable, 600mm, DIN IEC 584 |