missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ ProCulture Cryogenic Vial Storage Box
Durable polycarbonate plastic boxes are excellent for compact storage of 1.2, 2.0 or 5.0 mL cryogenic vials
54.70 €
Specifications
Color | White |
---|---|
Material | Polycarbonate |
Shape | Square |
Type | Cryo Storage Box |
Includes | Transparent Lid |
Product Code | Brand | Dimensions (L x W x H) | Tube Array | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Tube Array | Holds | Price | Quantity & Availability | ||||
15595594
|
Bel Art™
F18849-0001 |
5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5 cm) | 9 x 9 | 81 (1.2, 2, 5 mL Cryogenic Vials) |
54.70 €
Pack of 4 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||
Description
Durable polycarbonate plastic boxes are excellent for compact storage of 1.2, 2.0 or 5.0 mL cryogenic vials
- Clear covers allows you to see contents without opening lid
- Clear lids can be written on and have a printed grid for easy inventory
- Can be used in temperatures ranging from -196°C to +121°C
- A keyed corner aligns the lid with identifying numbers on the rack
- Useful as mailers for vials
- F18849-0001 can be used with F18853 series Cryo Tower Storage Systems (sold separately) to save valuable bench space
Specifications
White | |
Square | |
Transparent Lid | |
-196°C |
Polycarbonate | |
Cryo Storage Box | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ ProCulture Cryogenic Vial Storage Box