missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ ProCulture™ Fittings
Shop All Corning Products
Click to view available options
Product Type:
Combination Sidearm
Dual Sidearm
Media Handling Dual Sidearm
Sidearm
Triple Sidearm
Description:
1 Tube
2 Tubes, Angled
2 Tubes, Straight
3 Tubes, Angled
Diameter (Metric) Tubing:
18 mm
3.17 mm
6.35 mm
6.35/3.17 mm
For Use With (Equipment):
1 L Sidearm Spinner Flask
15 L Sidearm Spinner Flask
3 L Sidearm Spinner Flask
500 L Sidearm Spinner Flask
6 L Sidearm Spinner Flask
8 L Sidearm Spinner Flask
8, 15 L Sidearm Spinner Flask
Large Spinner Flasks w/ Vertical Sidearms
Unit Size:
Each
Description
- Used to aseptically transfer medium, sparge the cell culture medium directly or add gases to the head space above the cell culture medium
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- One or two 316 stainless steel tubes extend to the bottom of the flask; the other is a shorter 6 length.
- Both tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
Specifications
| Description | 2 Tubes, Angled |
| Diameter (Metric) Tubing | 6.35 mm |
| Material | Stainless Steel |
| For Use With (Application) | Used to sparge the cell culture medium with gases to enhance cell production. |
| For Use With (Equipment) | 1 L Sidearm Spinner Flask |
| Includes | Insert, O-ring, sealing cap |
| No. per Case | Each |
| Product Type | Combination Sidearm |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction