missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ ProCulture™ Spinner Flasks
Sidearm design allows access for 25mL and 50mL pipettes
Brand: Corning™ 4502-8L
This item is not returnable.
View return policy
Description
- Baffles enhance aeration and agitation
- Unique impeller design for optimal stirring
- Sidearm design allows access for 25mL and 50mL pipettes
- Borosilicate glass vessels
- Flask centre cap
Specifications
120 mm | |
8 L | |
2 |
45 mm | |
Glass | |
Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction