missing translation for 'onlineSavingsMsg'
Learn More

Corning™ ProCulture™ Spinner Flasks

Sidearm design allows access for 25mL and 50mL pipettes

Brand:  Corning™ 4500-15L

 View more versions of this product

Product Code. 10240622

  • 2399.27 € / Each
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Baffles enhance aeration and agitation
  • Unique impeller design for optimal stirring
  • Sidearm design allows access for 25mL and 50mL pipettes
  • Borosilicate glass vessels
  • Flask centre cap
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
100 mm
45 mm
Glass
2
Non-sterile
290 mm
Polypropylene
29 mm
15 L
460 mm
GL 45
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ ProCulture™ Spinner Flasks > Capacity: 15L; Center neck dia.: 100mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.