missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Productainer™ 3D BioProcess Container, BioTitan retainers, three ports, MPXs
1715.00 € - 8335.00 €
Specifications
Film Description | 100 L |
---|---|
For Use With (Equipment) | 50 L |
Quantity | 200 L |
Product Line | 50 L |
Tubing Style | C-Flex |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17928241
|
Thermo Scientific
SH31304.01 |
100 L |
8335.00 €
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17908281
|
Thermo Scientific
SH31304.02 |
2000 L |
1715.00 €
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17938281
|
Thermo Scientific
SH31305.03 |
500 L |
1940.00 €
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Specifications
100 L | |
200 L | |
C-Flex |
50 L | |
50 L |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title