missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Productainer™ BioProcess Container (BPC), 50L with 4 Top Drains, 3D Single-Use BPC
Brand: Thermo Scientific SH30653.01
This item is not returnable.
View return policy
Description
Specifications
Fewer resources used and less waste | |
CX5-14 | |
SV50076.02 | |
Packed and sealed in two independent outer layers in the Class 10,000/ISO Class 7 area | |
Line 1. MPX insert, polycarbonate, Tubing: C-Flex, length: 121.9 cm (48 in.) ID x OD: 12.7 x 19.1 mm (0.5 x 0.75 in.) with dip tube length dependent on size | |
Line 3. Body luer lock connection, polypropylene Tubing: C-Flex, length: 121.9 cm (48 in.) ID x OD: 6.4 x 9.5 mm (0.25 x 0.38 in.) | |
Productainer™ |
50 L | |
Top Ports: 2 x 0.25 in. 2 x 0.5 in. | |
Packages placed in strong cardboard cartons with product and lot identification | |
Gamma Irradiated | |
Line 2. Insert luer lock connection, polypropylene Tubing: C-Flex, length: 121.9 cm (48 in.) ID x OD: 6.4 x 9.5 mm (0.25 x 0.38 in.) | |
Line 4. MPX body, polycarbonate Tubing: C-Flex, length: 121.9 cm (48 in.) ID x OD: 12.7 x 19.1 mm (0.5 in. x 0.75 in.) dip tube length: 30.5 cm (12 in.) |