missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Profastrong NF33 Chemical Protection Gloves
Click to view available options
Size:
7
8
9
10
Description
- Sensitive NBR chemical protection gloves with flocked cotton lining for comfort
- Embossed structure on the palm enhances grip capabilities in damp and wet areas
- Nitrile rubber is resistant to oils, grease, acids, and alkalis
- Gloves provide a tactile feel, secure fit, and mechanical abrasion resistance
- Ideal for use in various industries including automotive, chemical, and printing
Specifications
Specifications
Color | Green |
Latex Free | Yes |
Material | NBR |
Product Type | Chemical-resistant Gloves |
Size | 8 |
EN388 Standard | 4101X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AJKLOT |
EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
Glove Cuff Style | Gauntlet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction