missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Profatherm XB40 Heat Protection Gloves
Shop All Uvex Products
Click to view available options
11
Description
- Constructed from cotton loop material for thermal applications
- Very good thermal insulation when in direct contact with warm or hot objects
- Heat protection up to 250°C
- Ideal for light to medium metalworking

Specifications
Specifications
Coating Material | Uncoated |
Color | Natural |
Latex Free | Yes |
Material | Cotton |
Product Type | Mechanical Protection Gloves |
Size | 11 |
Style | Full-hand Mitt |
Temperature (Metric) Max | 250°C |
EN388 Standard | 2241B |
Length (Metric) | 40 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Profatherm XB40 Heat Protection Gloves >
Spot an opportunity for improvement?Share a Content Correction