missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Omega Pro-tech XP™ Nitrile Gloves
Click to view available options
Size:
Small
Medium
X-Large
Description
- Violet nitrile material is resistant to a wide range of chemicals, fatty acids and bodily fluids
- Ambidextrous gloves are 300mm (12 in.) in length to provide extra protection in the cuff area
- Strong puncture resistance with no compromise on tactile performance and dexterity
- Beaded cuff for easier donning and stability on the arm
- Texture surface delivers improved grip
Order Info
dimSize
Specifications
Specifications
Certifications/Compliance | EN420:2003 & EN374-1 & 2:2003 |
Classification | European PPE Category 3 Complex Design |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Small |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nitritex™ Omega Pro-tech XP™ Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction