missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Profile PNHS Medical Gloves
116.00 €
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V |
Classification | Class IIa Medical Device |
Cuff Material | Nitrile |
Color | White |
Description
The hypoallergenic accelerator-free and latex-free Profile PNHS™ is the ideal choice for those with sensitive skin. The sterile, extra length, nitrile surgical glove is anatomically shaped to enhance comfort and avoid wearer fatigue. The PNHS offers excellent chemical protection and has good puncture resistance. Measuring 300mm/12” the PNHS provides extra coverage than standard surgical gloves and features a beaded cuff to ensure stability on the arm.Specifications
Nitrile | |
Class IIa Medical Device | |
White | |
Yes | |
Powder Free | |
Sterile | |
Boxed | |
Chemicals | |
1 |
ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V | |
Nitrile | |
Specific | |
Nitrile | |
Gloves | |
Beaded/Rolled | |
50 Pairs | |
305 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title