missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ ProfiLine Forced-Air Refrigerator
Use these refrigerators for general laboratory storage of temperature-sensitive pharmaceutical samples. Liebherr™ ProfiLine Forced-Air Refrigerators feature plastic coated grid shelves and chrome-nickel-steel interior containers.
3420.00 € - 8025.00 €
Specifications
Temperature Range (Refrigerator) | 1°C to 15°C |
---|---|
Door Style | Self-closing |
Door Material | Stainless Steel door/lid |
Defrost | Automatic |
Refrigerant | R290 |
Product Code | Brand | Capacity (Metric) Refrigerator | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) Refrigerator | Price | Quantity & Availability | |||||
12928604
|
Liebherr™
GKPV 1470 |
1427 L | N/A | ||||||
12068281
|
Liebherr™
GKPV 6570 |
601 L | N/A | ||||||
Description
- Stainless steel refrigerator
- Stainless steel door with interchangeable hinges
- Ergonomic handle
- Optical and acoustical warning signal
- Electronic control system
- External digital temperature display
Specifications
1°C to 15°C | |
Stainless Steel door/lid | |
R290 | |
Chrome Nickel Steel Interior Containers | |
2 Years | |
1550 mm | |
50 Hz |
Self-closing | |
Automatic | |
Stainless Steel | |
Stainless Steel | |
650 mm | |
220/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ ProfiLine Forced-Air Refrigerator