missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ ProfiLine™ pH/Cond 3320 Universal Multi-parameter Portable Meter Set 2
Monitor process applications in chemistry, food and beverage, Life Science and pharmaceutical industries. WTW™ ProfiLine™ pH/Cond 3320 Universal Multi-parameter Portable Meter features a backlit graphic display for the parallel display of the measured values.
Brand: WTW™ 2EA312
This item is not returnable.
View return policy
Description
- Two inputs for the simultaneous measurement of pH/mV/ISE and conductivity
- Includes data logger with an adjustable interval between 1 s and 60 minutes
- The pH/Cond 3320 has
- Robust, waterproof housing (IP67)
- equipped with a memory as well as a data logger with an adjustable interval between 1 second and 60 minutes
- All entries contain GLP-supporting data, like the date, time and ID number
- The modern, waterproof USB interface is used for easy and quick data transfers
- Can measure pH and conductivity according to pharmacopeia
Specifications
Up to 10 calibrations retrievable | |
0.000 to 1000 mS/cm | |
-2.000 to 19.999 | |
0 mg/L to 199.9 g/L | |
ProfiLine™ pH/Cond 3320 Universal Multi-parameter Portable Meter Set 2 | |
0.000 … 999999mg/L, µmol/L, mg/kg, ppm, % |
LCD Graphic, Backlit | |
-2500 to 2500 mV | |
0 to 70.0 | |
Manual 200/5000 automatic | |
Universal Multi-parameter Portable Meter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction