missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ ProFlex™ PCR System, 2 x Flat

The Veriti 96-well fast thermal cycler delivers the proven reliability of Applied Biosystems instruments. With the added control of VeriFlex blocks, you have six independent temperature blocks that provide precise control over your PCR optimization.

16000.00 €

Specifications

Block Format Interchangeable
Thermal Accuracy ±0.25°C (35°C to 99.9°C)
High-throughput Compatibility High-throughput Compatible
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Reaction Speed Fast, Standard
View More Specs

Products 1
Product Code Brand Warranty Price Quantity & Availability  
Product Code Brand Warranty Price Quantity & Availability  
15182099
View Documents
Applied Biosystems™
4484078
Limited Warranty
16000.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

Interchangeable
High-throughput Compatible
Fast, Standard
100/240 V
Thermal Cycler
PCR
USB, WiFi, Cloud, Ethernet
USB and On-board
±0.25°C (35°C to 99.9°C)
<0.5°C (20 sec. after reaching 95°C)
22 x 13 x 10.6 in. (56.5 x 33 x 27 cm)
8.4 in. Color TFT LCD Touchscreen
0°C to 100°C
Auto re-start (after Power Outages), Program Overwrite Protection
3°C/sec. (Block), 1.6°C/sec. (Sample)
2 x Flat Blocks
Videos
SDS
Documents

Documents

Certificates

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ ProFlex™ PCR System, 2 x Flat

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.