missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ VersaTouch™ 92-465 Series Blue Nitrile Splash Gloves

Provides outstanding resistance to animal fats compared with PVC or natural rubber. Ansell VersaTouchTM 92-465 Series Blue Nitrile Splash Gloves are manufactured from an innovative nitrile compound which offers excellent chemical and mechanical properties, comfort and dexterity.

Brand:  Ansell™ 92465070

22.80 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 11707713

  • 25.45 € / Pack of 100
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Single use splash resistant gloves
  • Textured finish on fingertips. Improved grip
  • Contains no natural rubber
  • Suitable for contact with all fatty foods
  • Good resistance to animal fats compared with PVC or natural rubber
  • Powder-free
  • No risk of contaminating food with corn starch used to powder gloves

Applications:

  • All final stages of meat or fish processing
  • Controlled-environment rooms
  • Prepared meals
  • Dairy processing
  • Catering
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN 420:2003 + I1:2009 and EN 374:2003
Nitrile
4.7 mil
Beaded/Rolled
92-465
Blue
6.5/7
0.12 mm
924657
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.