missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters

Shop All Sartorius Products


Click to view available options
Accuracy:
0.3%
0.4%
0.5%
0.6%
0.8%
1.3%
Color:
Blue
Gray
Green
Red
Yellow
Volume (Metric):
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
2000 μL
5000 μL
10 mL
Model:
F10
F2
F5
Fix 10 μL
Fix 100 μL
Fix 1000 μL
Fix 20 μL
Fix 200 μL
Fix 25 μL
Fix 250 μL
Fix 5 μL
Fix 50 μL
Fix 500 μL
Unit Size:
Each
Description
High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.
- Fully autoclavable
- High chemical and UV resistance
- Volume setting by click stops
- Suitable for both left and right-handed operation
- Compatible with a wide range of tips
- Compatible with most commonly used lab tubes due to slim tip ejector collar
- Safe-Cone Filter prevents contamination and damage of pipetter
- Volume range color-coding for easy pipetter and tip selection
- Easy cleaning: only 2-3 parts to disassemble
Certifications
CE marked
Warranty
2 years
Specifications
Specifications
| Accuracy | 0.3% |
| Certifications/Compliance | CE |
| Compatible Tips | 5000μL Optifit tip |
| Autoclavable | Autoclavable |
| Color | Green |
| Disposable | Reusable |
| For Use With | Optifit 5000 μL |
| Material | Polypropylene |
| Model | F5 |
| Number of Channels | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction