missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters

Robust yet lightweight and easy to use
Brand: Sartorius 728545
180.99 EUR valid until 2025-12-31
Use promo code "24314" to get your promotional price.
This item is not returnable.
View return policy
Description
High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.
- Fully autoclavable
- High chemical and UV resistance
- Volume setting by click stops
- Suitable for both left and right-handed operation
- Compatible with a wide range of tips
- Compatible with most commonly used lab tubes due to slim tip ejector collar
- Safe-Cone Filter prevents contamination and damage of pipetter
- Volume range color-coding for easy pipetter and tip selection
- Easy cleaning: only 2-3 parts to disassemble
Certifications
CE marked
Services
2 years

Specifications
0.5% | |
200μL Optifit tip, 120μL SafetySpace™ filter tip | |
Yellow | |
Optifit Tip 200 μL, SafetySpace Filter Tip 120 μL | |
Fix 50 μL | |
Non-sterile | |
50 μL | |
200μL Optifit tip, 120μL SafetySpace™ filter tip | |
0.30 | |
2 Years |
CE | |
Autoclavable | |
Reusable | |
Polypropylene | |
1 | |
Mechanical Pipette | |
Ergonomic | |
Slim tip ejector collar, safe cone filter | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction