Learn More
Sartorius Proline™ Plus Multichannel Mechanical Pipetter



Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Multichannel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with 8 or 12 channels and three volume ranges.
1000.00 € - 1095.00 €
Specifications
Certifications/Compliance | ISO 9001/13485, ISO 14001 |
---|---|
Compatible Tips | Sartorius Tips |
Adjustable Tip Spacing | Yes |
Autoclavable | Autoclavable |
Disposable | Reusable |
Product Code | Brand | Number of Channels | Volume (Metric) | Increments | Accuracy | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Number of Channels | Volume (Metric) | Increments | Accuracy | Price | Quantity & Availability | |||
10379314
![]() ![]() |
Sartorius
728130 |
8 | 10 to 100 μL | 0.1μL | 3 to 0.7% |
1000.00 €
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
10166534
![]() ![]() |
Sartorius
728120 |
8 | 0.5 to 10 μL | 0.01μL | 4 to 1.5% |
1000.00 €
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
10176534
![]() ![]() |
Sartorius
728140 |
8 | 30 to 300 μL | 0.2μL | 2 to 0.6% |
1000.00 €
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
10596655
![]() ![]() |
Sartorius
728230 |
12 | 10 to 100 μL | 0.1μL | 3 to 0.7% |
1095.00 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||
10248304
![]() ![]() |
Sartorius
728220 |
12 | 0.5 to 10 μL | 0.01μL | 4 to 1.5% |
1095.00 €
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
10596845
![]() ![]() |
Sartorius
728240 |
12 | 30 to 300 μL | 0.2μL | 2 to 0.6% |
1095.00 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||
Description
Ideal for experienced laboratory professionals and students alike- Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
- Optiload mechanism allows tip loading with an equal, constant force into every channel and perfect tip sealing on every individual tip cone
- Safe-Cone Filters minimize risk of contamination
- Adjustable volume setting with click stop
- Thermal insulation of internal components improves accuracy
- Durable, strengthened structure with high chemical and UV resistance
- Light pipetting forces, comfortable handle and finger support
- No need to squeeze the pipetter during pipetting
- Light and easy tip ejection
- Reduces the risk of repetitive stress injury
- Easy to use, do-it-yourself calibration
- Large numbers and color-coding on the volume display
- Volume color-coding enables correct tip volume selection through matching color code
- Fully autoclavable without disassembling
- Easy to clean, with only three parts to disassemble
Certifications
CE marked
Warranty
3 years
Specifications
ISO 9001/13485, ISO 14001 | |
Yes | |
Reusable | |
Polypropylene | |
No | |
Mechanical Pipette | |
Yes |
Sartorius Tips | |
Autoclavable | |
Ergonomic | |
Proline Plus | |
Non-sterile | |
Ergonomic | |
3 Years |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.