missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Proline™ Plus Single-Channel Mechanical Pipetter
BIOPHARMAGREENER_CHOICE

Product Code. 10024704 Shop All Sartorius Products
Click to view available options
Volume (Metric):
0.1 to 3 μL
0.5 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
500 to 5000 μL
Increments:
0.002μL
0.01μL
0.02μL
0.1μL
0.2μL
1μL
10μL
20μL
Accuracy:
1 to 0.6%
10 to 1.3%
2 to 0.5%
2 to 0.6%
2 to 0.8%
3 to 0.6%
3 to 0.9%
3 to 1%
5 to 1%
Color:
Blue
Gray
Green
Red
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10024704

Brand: Sartorius 728070

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Single-Channel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with volume ranges from 0.1μL to 10mL.

Ideal for experienced laboratory professionals and students alike
  • Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
  • Optiload mechanism allows tip loading with perfect tip sealing on the tip cone
  • Safe-Cone Filters minimize risk of contamination
  • Adjustable volume setting with click stop
  • Thermal insulation of internal components improves accuracy
  • Durable, strengthened structure with high chemical and UV resistance
User-friendly and ergonomic design
  • Light pipetting forces, comfortable handle and finger support
  • No need to squeeze the pipetter during pipetting
  • Light and easy tip ejection
  • Reduces the risk of repetitive stress injury
  • Easy to use, do-it-yourself calibration
  • Large numbers and color-coding on the volume display
  • Volume color-coding enables correct tip volume selection through matching color code
  • Fully autoclavable without disassembling
  • Easy to clean, with only three parts to disassemble
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 1 to 0.6%
Certifications/Compliance ISO 9001/13485, ISO 14001
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Minimised Risk of Contamination with Safe Cone Filters and Full Autoclavability
Grip Type Ergonomic
Material Polypropylene
Number of Channels 1
Product Line Proline
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 100 to 1000 μL
Finger Style Ergonomic
For Use With (Application) Minimised risk of contamination with safe cone filters and full autoclavability
Increments 1μL
Precision 0.40 to 0.20
UV Monitoring Yes
Warranty 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.