missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Proline™ Plus Single-Channel Mechanical Pipetter
Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Single-Channel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with volume ranges from 0.1μL to 10mL.
342.00 € - 376.00 €
Specifications
Certifications/Compliance | ISO 9001/13485, ISO 14001 |
---|---|
Autoclavable | Autoclavable |
For Use With | Minimised Risk of Contamination with Safe Cone Filters and Full Autoclavability |
Number of Channels | 1 |
Product Line | Proline™ |
Product Code | Brand | Volume (Metric) | Increments | Accuracy | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Increments | Accuracy | Color | Price | Quantity & Availability | ||
10748205
|
Sartorius
728010 |
0.1 to 3 μL | 0.002μL | 10 to 1.3% | Gray |
342.00 €
Each |
In Stock
Log in to see stock. |
||
10586265
|
Sartorius
728020 |
0.5 to 10 μL | 0.01μL | 5 to 1% | Gray |
342.00 €
Each |
In Stock
Log in to see stock. |
||
12812433
|
Sartorius
728040 |
5 to 50 μL | 0.1μL | 3 to 1% | Yellow |
342.00 €
Each |
In Stock
Log in to see stock. |
||
10175474
|
Sartorius
728030 |
2 to 20 μL | 0.02μL | 3 to 0.9% | Yellow |
342.00 €
Each |
In Stock
Log in to see stock. |
||
10034174
|
Sartorius
728050 |
10 to 100 μL | 0.1μL | 2 to 0.8% | Yellow |
342.00 €
Each |
In Stock
Log in to see stock. |
||
10401245
|
Sartorius
728060 |
20 to 200 μL | 0.2μL | 2 to 0.6% | Yellow |
342.00 €
Each |
In Stock
Log in to see stock. |
||
10024704
|
Sartorius
728070 |
100 to 1000 μL | 1μL | 1 to 0.6% | Blue |
342.00 €
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||
10505315
|
Sartorius
728090 |
1 to 10 mL | 20μL | 3 to 0.6% | Red |
342.00 €
Each |
In Stock
Log in to see stock. |
||
10309604
|
Sartorius
728080 |
500 to 5000 μL | 10μL | 2 to 0.5% | Green |
376.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
Description
Ideal for experienced laboratory professionals and students alike- Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
- Optiload mechanism allows tip loading with perfect tip sealing on the tip cone
- Safe-Cone Filters minimize risk of contamination
- Adjustable volume setting with click stop
- Thermal insulation of internal components improves accuracy
- Durable, strengthened structure with high chemical and UV resistance
- Light pipetting forces, comfortable handle and finger support
- No need to squeeze the pipetter during pipetting
- Light and easy tip ejection
- Reduces the risk of repetitive stress injury
- Easy to use, do-it-yourself calibration
- Large numbers and color-coding on the volume display
- Volume color-coding enables correct tip volume selection through matching color code
- Fully autoclavable without disassembling
- Easy to clean, with only three parts to disassemble
Specifications
ISO 9001/13485, ISO 14001 | |
Minimised Risk of Contamination with Safe Cone Filters and Full Autoclavability | |
Proline™ | |
Minimised risk of contamination with safe cone filters and full autoclavability | |
2 Years |
Autoclavable | |
1 | |
Ergonomic | |
Yes |