missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Proline Plus Mechanical Pipette Multipacks
BIOPHARMAGREENER_CHOICE

Multipacks combine a set of Proline Plus single-channel mechanical pipettes with matching tip trays and useful accessories. Sartorius Proline Pus Mechanical Pipette Multipacks provides best alternative to replace your used mechanical pipettes.

Brand:  Sartorius LH-728677

617.33 EUR valid until 2024-12-31
Use promo code "21904" to get your promotional price.


 View more versions of this product

Product Code. 15613104

  • 887.00 € / 1 set
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: 3 MAX single-channel pipets (100 to 1000μL, 500 to 5000μL, 1 to 10mL), Tip Racks to 96 tips (10 to 1000μL), Bulk in a Bag: 0.1 to 5mL (100 tips), 1 to 10mL (250 tips), 1 x Linear Stand and 3 x Pipet Holders
This item is not returnable. View return policy

Description

Description

  • Low pipetting forces
  • Ergonomic finger hook
  • Easy volume setting with click stop mechanism
  • Quick and easy-to-read volume display minimises risk of volume setting errors
  • Thermal insulation of internal components improves accuracy
  • Easy to use “do-it-yourself” calibration
  • Easy to clean with only three parts to disassemble
  • Fully autoclavable
  • High chemical and UV-resistance
  • High-quality standard Optifit tips for various applications
  • Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel and enables perfect tip sealing onto every individual tip cone

Services

Two years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Optifit tips
High chemical and UV resistant
1
Non-sterile
100 to 1000, 500 to 5000 μL, 1 to 10 mL
3 MAX single-channel pipets (100 to 1000μL, 500 to 5000μL, 1 to 10mL), Tip Racks to 96 tips (10 to 1000μL), Bulk in a Bag: 0.1 to 5mL (100 tips), 1 to 10mL (250 tips), 1 x Linear Stand and 3 x Pipet Holders
UV resistant
Autoclavable
Proline Plus
Proline Plus
Mechanical Pipette Multipacks
Safe-Cone Filter
1/Pk.
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers