missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProPac™ SCX-10 HPLC Columns

Separate protein variants in difficult matrices using ProPac SCX-10 LC Columns, which provide exceptionally high resolution.

474.86 € - 9683.35 €

Specifications

Particle Size 10 μm
pH 2 to 12
Pore Size Nonporous
Temperature 60°C
Stationary Phase Sulfonate
View More Specs

Products 8
Product Code Brand Length (Metric) Diameter (Metric) Column Format Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Column Format Price Quantity & Availability  
10350725
View Documents
Thermo Scientific™
054995
250 mm 4 mm Analytical Column
1492.43 €
Each
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
11311853
View Documents
Thermo Scientific™
063456
250 mm 2 mm Analytical Column
1457.54 €
Each
Estimated Shipment: 13-03-2025
to see stock.
Add to basket
 
11371863
View Documents
Thermo Scientific™
063700
250 mm 9 mm Analytical Column
3681.20 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
15590224
View Documents
Thermo Scientific™
088769
250 mm 22 mm Semi-Preparative Column
9683.35 €
Each
Estimated Shipment: 04-02-2025
to see stock.
Add to basket
 
15520234
View Documents
Thermo Scientific™
088772
250 mm 4 mm Column Set (3 Columns, 1 Lot) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11321853
View Documents
Thermo Scientific™
063462
50 mm 2 mm Guard Column
474.86 €
Each
Estimated Shipment: 14-01-2025
to see stock.
Add to basket
 
13447707
View Documents
Thermo Scientific™
079930
50 mm 4 mm Guard Column
475.37 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
15530234
View Documents
Thermo Scientific™
088773
250 mm 4 mm Column Set (3 Columns, 3 Lots) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

  • Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
  • Hydrophilic layer prevents unwanted secondary interactions
  • Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
  • Useful for characterization of related protein variants
Specifications

Specifications

10 μm
Nonporous
Sulfonate
Ion Exchange
2 to 12
60°C
ProPac
Ion Exchange
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.