Learn More
Thermo Scientific™ ProPac™ WAX-10 HPLC Columns
For exceptionally high resolution and efficiency when separating protein variants, use ProPac WAX-10 LC Columns.
470.39 € - 9080.42 €
Specifications
Particle Size | 10 μm |
---|---|
pH | 2 to 12 |
Pore Size | Nonporous |
Temperature | 60°C |
Stationary Phase | Tertiary Amine |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Column Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Column Format | Price | Quantity & Availability | |||
11361743
|
Thermo Scientific™
054999 |
250 mm | 4 mm | Analytical Column |
1437.15 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||
11331853
|
Thermo Scientific™
063464 |
250 mm | 2 mm | Analytical Column |
1443.79 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
11301873
|
Thermo Scientific™
063707 |
250 mm | 9 mm | Analytical Column |
3646.47 €
Each |
In Stock
Log in to see stock. |
|||
15510234
|
Thermo Scientific™
088771 |
250 mm | 22 mm | Semi-Preparative Column |
9080.42 €
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||
15560234
|
Thermo Scientific™
088776 |
250 mm | 4 mm | Column Set (3 Columns, 1 Lot) | N/A | ||||
11341853
|
Thermo Scientific™
063470 |
50 mm | 2 mm | Guard Column |
470.39 €
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
11381743
|
Thermo Scientific™
055150 |
50 mm | 4 mm | Guard Column |
470.39 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
15570234
|
Thermo Scientific™
088777 |
250 mm | 4 mm | Column Set (3 Columns, 3 Lots) | N/A | ||||
Description
For exceptionally high resolution and efficiency anion-exchange separation of protein variants, use Thermo Scientific™ ProPac™ WAX-10 LC Columns. Based a nonporous 10μm core particle that provides pressure stability, ProPac columns can resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer prevents unwanted secondary interactions. The grafted anion-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
Maximizing Resolution- ProPac WAX-10 LC column is a weak anion-exchanger with a tertiary amine functional group.
- Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semiprep work.
- Ideal for characterization and quality control assessment of closely-related protein variants
- Unequaled high-resolution separations
- High-efficiency peaks with excellent recovery
- Higher capacity than other columns based on nonporous particles
- Superior column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
Specifications
10 μm | |
Nonporous | |
Tertiary Amine | |
Spherical, Nonporous Polymer | |
Ion Exchange |
2 to 12 | |
60°C | |
ProPac | |
Ion Exchange |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.