Learn More
Thermo Scientific™ ProPac™ WCX-10 HPLC Columns
Separate proteins and their variants using these weak cation-exchange columns with exceptionally high resolution.
463.18 € - 9080.42 €
Specifications
Particle Size | 10 μm |
---|---|
pH | 2 to 12 |
Pore Size | Nonporous |
Quantity | Each |
Temperature | 60°C |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Column Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Column Format | Price | Quantity & Availability | |||
11301743
|
Thermo Scientific™
054993 |
250 mm | 4 mm | Analytical Column |
1437.15 €
Each |
In Stock
Log in to see stock. |
|||
11351853
|
Thermo Scientific™
063472 |
250 mm | 2 mm | Analytical Column |
1437.15 €
Each |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||
11361853
|
Thermo Scientific™
063474 |
250 mm | 9 mm | Semi-Preparative Column |
3629.35 €
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||
15560224
|
Thermo Scientific™
088766 |
250 mm | 22 mm | Analytical Column |
9080.42 €
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||
15570224
|
Thermo Scientific™
088767 |
250 mm | 4 mm | Column Set (3 Columns, 1 Lot) |
4410.39 €
Each |
Estimated Shipment: 15-04-2025
Log in to see stock. |
|||
15580234
|
Thermo Scientific™
088778 |
100 mm | 4 mm | Analytical Column |
1542.89 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||
15590234
|
Thermo Scientific™
088779 |
150 mm | 4 mm | Analytical Column |
1808.82 €
Each |
In Stock
Log in to see stock. |
|||
11311743
|
Thermo Scientific™
054994 |
50 mm | 4 mm | Guard Column |
463.18 €
Each |
In Stock
Log in to see stock. |
|||
11371853
|
Thermo Scientific™
063480 |
50 mm | 2 mm | Guard Column |
470.39 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
Descrizione
Use Thermo Scientific™ ProPac™ WCX-10 LC Columns to provide exceptionally high resolution for separations of proteins and their variants. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
Multiple Formats for Greater Flexibility- ProPac WCX-10 column is a weak cation-exchanger with a carboxylate functional group
- Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semi-prep work
- Ideal for characterization and quality control assessment of MAbs and other proteins
- Well-suited for characterization of related protein variants including deamidation and MAb lysine truncation variants
- Unequaled high-resolution separations
- Unmatched column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
Specifica
10 μm | |
Nonporous | |
60°C | |
ProPac | |
Ion Exchange |
2 to 12 | |
Each | |
Carboxylate | |
Ion Exchange |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.