missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Presaturated Knitted Polynit Wipes
BIOPHARMA

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The PROSAT™ Presaturated Knitted Polynit Wipes are pre-moistened polyester wipes for general purpose cleanings.

Brand:  Contec™ PSPS0077-BPR

918.25 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.



 View more versions of this product

Product Code. 17234533

  • 1275.00 € / Pack of 800

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Pre-saturated Wipe
23 cm
23 cm
Not Autoclavable
No-run pique knit
23 x 23 cm (9 x 9 in.)
20/Pk., 1 Pk./OB1, 5 OB1/OB2, 8 OB2/Cs.
70% IPA, 30% DI Water
USP
9 in.
9 in.
Polyester
140 gsm
Single-use
Cleaning and Wiping in Cleanroom Environments
1-ply
Sterile
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1082374-0-0-1 Certificate TypeCertificate of Compliance Date21/10/2024 Catalog NumberPSPS0077-BPR
Lot Number1082374-0-0-1 Certificate TypeCertificate of Quality Date17/10/2024 Catalog NumberPSPS0077-BPR
Lot Number1067092-0-0-1 Certificate TypeCertificate of Quality Date29/08/2024 Catalog NumberPSPS0077-BPR
Lot Number1061282-0-0-1 Certificate TypeCertificate of Quality Date03/08/2024 Catalog NumberPSPS0077-BPR
Lot Number1061497-0-0-1 Certificate TypeCertificate of Quality Date03/08/2024 Catalog NumberPSPS0077-BPR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ PROSAT™ Presaturated Knitted Polynit Wipes > Dimensions (L x W): 23 x 23 cm (9 x 9 in.), Saturation Solution: 70% IPA/ 30% DI Water, Sterile: Yes, Quantity: 20/Pk., 1 Pk./OB1, 5 OB1/OB2, 8 OB2/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.