missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec PROSAT ReFIBE Wipes
Presaturated wipes manufactured from 100% recyled knitted polyester cleanroom wipes.
Brand: Contec PSRF99IR-BPR
This item is not returnable.
View return policy
Description
- 100% knitted laundered recycled polyester provides low levels of particles and fibers
- Abrasion and chemical resistant
- Soft textured wipe that cleans sufaces without scratching them
- Manufactured from 100% recycled plastic diverts plastic from oceans and landfill
- Helps organization reduce its environmental impact and meet its sustainability goals
- Presaturated wipes reduce solvent usage and VOC emissions
- Ensures consistent saturation of each wipe independent of the operator
- Reseable pouch maintains satuation levels throughout use and makes wipe removal easy
- Laser cut sealed edges seal fibers at wipes edge reducing shedding
- Validated sterile to a SAL of 10-6 suitable for use in the highest grade cleanrooms
Specifications
Wipes | |
230 mm | |
230 mm | |
Not Autoclavable | |
Interlock knit, no-run | |
Sterile |
9 in. | |
9 in. | |
Polyester | |
124 gsm | |
Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction