missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProSwift™ RP-2H PSDVB Reversed Phase HPLC Column, Monolith, 4.6 mm x 50 mm

Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Reversed Phase

Brand:  Thermo Scientific™ 064296

842.03 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.


Product Code. 11371873

  • 919.58 € / Each
Estimated Shipment: 21-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Run high throughput protein separations at exceptionally high flow rates with Thermo Scientific™ ProSwift™ RP-2H LC Columns. These reversed-phase monolith columns deliver the outstanding resolving power of nonporous analytical media combined with faster separations for analysis of biomolecules. ProSwift polymer monolith columns achieve long column lifetime, exhibit reproducibility even after hundreds of runs and have broad pH stability, providing high stringent wash capability (1M NaOH).

Each monolith is a single cylindrical polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size.

Medium channel (H) size (high permeability)
These channels and the monolith's nonporous surfaces provide fast mass transfer for the high-resolution and fast protein separations. The monolith morphology results in low operating backpressure, allowing the use of higher linear velocities with minimal loss of resolution.

Advantages of High Resolution at Exceptionally High Flow Rates

  • High operational flow rates available for fast analysis
  • High throughput and improved productivity
  • Excellent stability over a wide pH range of 1 to 14
  • Outstanding reproducibility and ruggedness
  • High loading capacity

Fast, Sensitive Protein Separations

  • High speed protein separations
  • High column-to-column reproducibility
  • Superior lifetime
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Phenyl
4.6 mm
LC/MS
2800 psi (190 bar)
1 to 14
Each
70°C
Monolith
Reversed Phase
Analytical Column
Analytical Column
14 mL/min
50 mm
Monolith
Monolith
Most common Organic Solvents
PSDVB (Polystyrene Divinylbenzene)
Monolith Polymer
Reversed Phase
Bio-LC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.