missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Protein LoBind™ Tubes
Engineered to minimize sample binding and elevate recovery, Eppendorf™ Protein LoBind™ Tubes safeguard your valuable proteins during processing. With cutting-edge LoBind technology, ensure optimal yields for your Western blotting, mass spectrometry, and protein purification applications.
52.01 € - 124.00 €
Specifications
Closure Material | HDPE |
---|---|
Material | Polypropylene |
Sterility | Non-sterile |
Bottom Shape | Conical |
Product Type | Microcentrifuge Tube (PCR Clean, Protein LoBind) |
Product Code | Brand | Closure Type | Capacity (Metric) | Max. RCF | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Capacity (Metric) | Max. RCF | Packaging | Price | Quantity & Availability | ||
17463703
|
Eppendorf™
0030122283 |
Screw Cap | 25 mL | 17,000 x g | 200 Tubes (4 Bags x 50 Tubes) |
113.00 €
Pack of 200 |
In Stock
Log in to see stock. |
||
15925180
|
Eppendorf™
0030122216 |
Screw Cap | 15 mL | 19,500 x g | 200 Tubes (4 Bags x 50 Tubes) |
107.00 €
Pack of 200 |
In Stock
Log in to see stock. |
||
15945180
|
Eppendorf™
0030122240 |
Screw Cap | 50 mL | 19,500 x g | 200 Tubes (8 Bags x 25 Tubes) |
124.00 €
Pack of 200 |
In Stock
Log in to see stock. |
||
15178344
|
Eppendorf™
0030108302 |
Snap Cap | 5 mL | 25,000 x g | 100 Tubes (2 Bags x 50 Tubes) |
52.01 €
Pack of 100 |
In Stock
Log in to see stock. |
||
16180371
|
Eppendorf™
0030122356 |
Screw Cap | 5 mL | 25,000 x g | 200 Tubes (2 Bags x 100 Tubes) |
108.36 €
Pack of 200 |
In Stock
Log in to see stock. |
||
Description
- Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Snap, screw, and SnapTec™ cap options available.
Specifications
HDPE | |
Non-sterile | |
Microcentrifuge Tube (PCR Clean, Protein LoBind) |
Polypropylene | |
Conical | |
PCR Clean (Non-sterile) |