missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-1 Reversed-Phase Bulk Resin, 10 μm
PRP-1 columns have inherent reversed-phase separation qualities that eliminate the requirement for a stationary phase coating. Hydrolysis of the stationary phase coating is often the limiting factor in column lifetime, so the lack of coating on the PRP-1 resin extends the longevity of the column. PRP-1 also have exceptional sample recovery (≥ 95%).
Brand: Hamilton™ 79580
This item is not returnable.
View return policy
Description
Specification Sheet
Separation Mode | Reversed-Phase |
---|---|
Stationary Phase | PRP-1 |
Format | Bulk Resin |
Particle Size | 10 μm |
USP Classification | USP L21 |
Packing Material Type | PSDVB |
Pore Size | 100 Å |
Max Pressure | 5,000 psi |
Restoration | Run a gradient of 100% water to 100% acetonitrile (Repeat three times) |
UOM | per gram |
Specifications
10 μm | |
100 Å | |
PRP-1 | |
PSDVB |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction