Learn More
Grant Instruments™ PS-M3D Variable Speed / Angle, Multi-function 3D Rotator
PS-M3D Operates continuously or can be set for timed operation. Grant Bio™ PS-M3D Variable Speed / Angle, Multi-function 3D Rotator with individual phases may be linked together for absolute operational flexibility.
Brand: Grant Instruments™ PS-M3D
797.76 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Vibration - short wave motion, best for mixing small particles
- 3D rotation speed: 1 to 100 rpm
- Reciprocal 3D rotation: 1 to 360° turning angle
- Vibration: 1 to 6° turning angle, programmable in a burst of 1 to 5 seconds
- Fully programmable sequence of functions Loads up to 1.0 kg
- Very easy to operate, with simple set-up of multi-segment programs via push buttons and the 2-line LCD status display
- Compact, with a low profile and small footprint, and extremely quiet in operation - fits neatly and unobtrusively into the workspace
- Smooth, non-slip mat supplied as standard - prevents vessels from slipping
- Continuous or timed operation
- Ambient operating temperature range of 4 to 40°C allows use in cold room or incubator

Specifications
22 mm | |
1 kg | |
1 to 100 rpm | |
4°C to 40°C | |
0.38 A | |
235 mm | |
140 mm | |
235 mm | |
2 x 16 character LCD |
7° | |
7°C
|
|
120/230 V | |
4.6 W | |
50/60 Hz | |
215 x 215 mm | |
235 mm | |
PS-M3D | |
|
Your input is important to us. Please complete this form to provide feedback related to the content on this product.