missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Priorclave™ PS/MVA/C60 Model Top Loading Compact Autoclave
Brand: Priorclave™ PS/MVA/C60
This item is not returnable.
View return policy
Specifications
13 A | |
790 mm | |
350 mm | |
For processing media and waste loads, equipment and glassware | |
PS/MVA/C60 | |
140°C | |
230V/50Hz/13A/3Kw | |
With two loading baskets | |
60 L | |
3 kw |
ISO 9000:2000 | |
60 L | |
For processing media and waste loads, equipment and glassware | |
850 mm | |
Autoclave, Top-loading Compact | |
90 kg | |
Quickseal single-action door fitted with thermal and pressure locks to prevent opening at load temperature above 80°C and pressures above 0.2bar | |
50 Hz | |
230 V | |
472 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Priorclave™ PS/MVA/C60 Model Top Loading Compact Autoclave > Capacity: 60L
Spot an opportunity for improvement?Share a Content Correction