missing translation for 'onlineSavingsMsg'
Learn More

Grant Bio™ PSU-10i Orbital Platform Shaker

Product Code. 12994025
Click to view available options
Orbit:
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12994025

Brand: Grant Bio™ PSU10i

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Delivers accurate repeatability of time sensitive incubations. Grant Bio™ PSU-10i Orbital Platform Shaker with exceptionally quiet motor provides consistent and even shaking.

  • Variable shaking speed: 50 to 450rpm
  • Reliable direct drive system
  • Automatic load balancing system
  • Continuous or timed operation with automatic switch-off
  • 5 interchangeable platforms for vessels up to 250ml including an 88 place spring loaded platform for tubes up to 30mm diameter
  • Simple to set up and easy to operate
  • Loads up to 3kg
  • Note: platforms need to be ordered separately. See accessories.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 10 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 50 to 450 rpm
Temperature Range (Metric) 4°C to 40°C
Frequency 50/60 Hz
Depth (Metric) 205 mm
Height (Metric) 90 mm
Width (Metric) 220 mm
Weight (Metric) 3.4 kg
Model PSU-10i
Display 2-line 16 character LCD
Timer Range 1 min. to 96 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.