missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica™ 12 mm M-Design Aggregate for Polytron™ for PT 1200 E, PT 1300 D and PT 2500E Homogenizers
Cut everything with merciless protruding blades, and complete the dispersion process in one pass without changing your aggregate. Kinematica™ PT-DA M Aggregates are designed for use with POLYTRON Batch Dispensers: PT 1200 E, PT 1300 D, PT 2500 E and PT 4000.
Brand: Kinematica™ 11030266
This item is not returnable.
View return policy
Description
- Rotor with integrated blades
- Standard rotor/stator design
- Two rows of teeth and blades
- All aggregates are delivered with all necessary assembly / disassembly tools
- Cuts sample outside the generator
- Processes of large samples or particles
- Rotor with blades facilitates processing of larger cell tissue samples or particles
- Dispersing and mixing of particles with a size of up to 25mm
- Sample preparation for the extraction and solving of organic material
- Dispersing of fibrous, stringy and hard samples (ex. meat)
Specifications
Aggregate | |
12 mm | |
Rotor with 2 rows of teeth and integrated blades | |
POLYTRON™ Batch Dispensers: PT 1200 E, PT 1300 D, PT 2500 E, PT 4000 |
2 mL to 30 L | |
M-design | |
Sample preparation for the extraction and solving of organic material, processing large samples or particles and dispersing of fibrous, stringy and hard samples (e.g., meat) |