missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PTFE Beaker Cover-Watch Glass
For use as a beaker cover or a watch glass
15.80 € - 132.66 €
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15496175
|
Thermo Scientific Alfa Aesar
038099.KT |
Watch glass; Fits 2000mL Beakers |
132.66 €
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15476175
|
Thermo Scientific Alfa Aesar
038097.KT |
Watch glass; Fits 500mL Beakers |
39.40 €
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
15486175
|
Thermo Scientific Alfa Aesar
038098.KT |
Watch glass; Fits 1000mL Beakers |
72.06 €
Each |
In Stock
Log in to see stock. |
|||||
15426175
|
Thermo Scientific Alfa Aesar
038092.KT |
Watch glass; Fits 5-10mL Beakers | N/A | ||||||
15436175
|
Thermo Scientific Alfa Aesar
038093.KT |
Watch glass; Fits 25mL Beakers | N/A | ||||||
15446175
|
Thermo Scientific Alfa Aesar
038094.KT |
Watch glass; Fits 50mL Beakers |
25.18 €
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15456175
|
Thermo Scientific Alfa Aesar
038095.KT |
Watch glass; Fits 100mL Beakers |
30.45 €
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
15466175
|
Thermo Scientific Alfa Aesar
038096.KT |
Watch glass; Fits 250mL Beakers |
30.75 €
Each |
In Stock
Log in to see stock. |
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Available in a range of diameters
Specifications
PTFE | |
Beaker |
RUO – Research Use Only