missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Blade for Plain Shafts

Product Code. 16275851 Shop All Fisherbrand Products
Click to view available options
Width (Metric):
52 mm
65 mm
75 mm
90 mm
105 mm
125 mm
150 mm
Unit Size:
Pack of 10
Pack of 5

Product Code. 16275851

Only null left
Add to basket
Add to basket

Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals. Cowie Technology™ PTFE Blade for Plain Shafts fit all standard shafts for blades.

  • Made of PTFE
  • Totally inert and non-scratch
  • Available in square end and plain end format

Specifications

For Use With (Equipment) PTFE Shaft Stirrer, Plain Shaft for Blades
For Use With (Application) Stirring in Narrow Neck Vessel
Height (Metric) Blade 28 mm
Quantity 1 Each
Temperature (Metric) -200°C to +280°C
Thickness (Metric) 3 mm
Type PTFE Blades for PTFE Shafts and Complete PTFE Blade with PTFE Shaft
Width (Metric) 90 mm
Weight (Metric) 15 g
Material PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.