missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Dropping Bottle
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
Specifications
Specifications
Capacity (Metric) | 50 mL |
For Use With (Application) | Dropwise addition of chemicals |
Material | PTFE |
Temperature Range (Metric) | -200 to +280°C |
Closure Color | White |
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Autoclavable | Autoclavable |
Height (Metric) | 100 mm |
Product Type | Dropping Bottle |
Closure Material | PTFE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ PTFE Dropping Bottle >
Spot an opportunity for improvement?Share a Content Correction