missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Funnel
Includes a super smooth non-stick internal surface. the PTFE funnel is chemically resistant and inert.
Brand: Fisherbrand™ 039.030
Description
Chemically inert with super smooth, non-stick internal finish.- Heavy wall construction
- Use up to 280°C
- Isostatically molded in pure PTFE
Specifications
30mm | |
PTFE | |
60° | |
PTFE Funnels | |
30mm |
8mm | |
50 mm | |
Autoclavable | |
Addition of liquids to vessels |