missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE High-Performance Shaft Guide, 'B' length European cone
Use with glass and metal stirrer shafts. The high-performance stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.
98.10 € - 174.00 €
Specifications
For Use With (Equipment) | Glass and Metal Shaft Stirrers |
---|---|
For Use With (Application) | Alignment of shaft during mixing |
Quantity | 1 Each |
Type | High Performance Shaft Guide |
Product Code | Brand | Diameter (Metric) Shaft | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Standard Taper Joint | Price | Quantity & Availability | ||||
11863302
|
Fisherbrand™
005.00.0819 |
8 mm | 19/26B Cone |
98.10 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||
11873302
|
Fisherbrand™
005.00.0824 |
8 mm | 24/29B Cone |
98.10 €
Each |
Estimated Shipment: 24-03-2025
Log in to see stock. |
||||
11883302
|
Fisherbrand™
005.00.1024 |
10 mm | 24/29B Cone |
98.10 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||
10009332
|
Fisherbrand™
005.00.1645 |
16 mm | Cone size: 45/40 |
174.00 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
11843302
|
Fisherbrand™
005.00.0619 |
6 mm | Cone size: 19/26 |
98.10 €
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
||||
11567323
|
Fisherbrand™
005.00.1229 |
12 mm | 29/32B Cone |
119.00 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
11577323
|
Fisherbrand™
005.00.1634 |
16 mm | 34/35B Cone |
165.00 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
11853302
|
Fisherbrand™
005.00.0624 |
6 mm | Cone size: 24/29 |
98.10 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||
11893302
|
Fisherbrand™
005.00.1029 |
10 mm | 29/32B Cone |
118.56 €
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
||||
11803312
|
Fisherbrand™
005.00.1045 |
10 mm | Cone size: 45/50 |
136.00 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
Description
Provides an effective guide for glass and metal shaft stirrers over a range of temperatures without shedding particles from the seal, while maintaining a vacuum. The seal is manufactured from a specially formulated PTFE-PEEK composite and is permanently pressure loaded.- High-level of chemical resistance
- Anti-whip and reduced vibration
- Vacuum (∼5mm Hg) and pressure (3 to 5psi) performance
- No shedding
- Self-releasing joint ring
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.
Specifications
Glass and Metal Shaft Stirrers | |
Alignment of shaft during mixing | |
1 Each | |
High Performance Shaft Guide |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title