missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences PTFE Key with Thread, with three part retaining device
For use with polished DURAN™ disposable taps.
Brand: DWK Life Sciences 286220801
314.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Disposable PTFE valve plugs in combination with the polished DURAN™ disposable valve represent a grease-free alternative. The 3-part tap safety device is already included in the scope of delivery.
- Made of PTFE with thread and 3-part valve locking device
- For use with polished DURAN™ one-way taps
- Grease-free working
Specifications
4 mm | |
Not Autoclavable | |
25/Pk. |
PTFE | |
18.8 NS | |
For use with polished DURAN™ one-way taps |