missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ladles

Suitable for sampling the most aggressive media. Fisherbrand™ Ladles are fully encapsulated in PTFE plastic for rigidity.

Brand:  Fisherbrand™ 037.010

Product Code. 10546522

  • 29.60 € / Each
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Shafts have a steel core
  • Totally chemically resistant and inert
Specifications

Specifications

Ladle
Autoclavable
10 mL
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
-200°C to +280°C
194 x 24 x 34 mm
24 mm
24 mm
PTFE
PTFE
White
Sampling and pouring of liquids
2 mm
34 mm
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Ladles > Capacity: 10mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.