missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Tissue Grinder Vessel

For use with PTFE plungers in plain or serrated tip versions.

Brand:  Fisherbrand™ 011.110

Product Code. 10544742

  • 42.80 € / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Made up of borosilicate glass
  • For use with PTFE plungers in plain or serrated tip versions
  • Ultra pure vessels with no contamination
  • Standard clearence upto 0.15mm to 0.25mm
Specifications

Specifications

Autoclavable
0.15mm to 0.25mm
Bore: 15mm
Borosilicate Glass
Homogenisation
Height: 150mm
White
10 mL
Tissue grinder Vessel
Plungers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers