missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PTFE Magnetic Stirring Bars Retriever

Manufactured from PTFE. BRAND™ PTFE Magnetic Stirring Bars Retriever has a magnetic core that is fully sealed to prevent leeching.

24.05 € - 47.05 €

Specifications

Diameter (Metric) 8 mm
Material PTFE
Quantity 1
View More Specs

Products 3
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
10578401
View Documents
BRAND™
137710
250 mm
31.15 €
Each
In Stock
to see stock.
Edge
Add to basket
 
10759011
View Documents
BRAND™
137720
350 mm
47.05 €
Each
In Stock
to see stock.
Edge
Add to basket
 
10018310
View Documents
BRAND™
137700
150 mm
24.05 €
Each
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured from PTFE.
  • Magnetic core is fully sealed to prevent leeching.

  • Manufactured from PTFE.
  • Magnetic core is fully sealed to prevent leeching.
Specifications

Specifications

8 mm
PTFE
1
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.