missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Micro Magnetic Stir Bar
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
2 mm
3 mm
5 mm
6 mm
7 mm
8 mm
10 mm
13 mm
15 mm
20 mm
30 mm
Diameter (Metric):
1.5 mm
2 mm
3 mm
Packungsgröße:
Each
Pack of 10
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Coating | PTFE |
| Diameter (Metric) | 3 mm |
| Length (Metric) | 6 mm |
| Material | PTFE |
| Quantity | 10/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction