missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ PTFE Magnetic Stirring Bar
Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
Brand: Bel-Art™ SP Scienceware™ F37120-0020
7.65 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.
This item is not returnable.
View return policy
Description
- Useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Specifications
Autoclavable | |
White | |
20 x 8mm | |
8 mm | |
Alnico Magnet | |
Polygon |
ISO 9001:2008 | |
0.3125 in. | |
0.75 in. | |
20 mm | |
1/Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ PTFE Magnetic Stirring Bar > Size: 20 x 8mm
Spot an opportunity for improvement?Share a Content Correction